Shop AMES
See all product information
Create Account
Pruning Tool Kit with Zip-up Case, 4-Piece, Stainless Steel
- Mfr # 20213344
- Zoro # G923368574
product price:Â
$
79.99
/ea
Key Features
Cutting Capacity
0.75 in
Application
Routine yard maintenance, trimming work, and maintaining perennials and annuals
Material
Steel/Canvas
Handle Type
Cushion Grip
Includes
Bypass pruner; Anvil pruner; Garden snips; Grass shears; Canvas case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20213344
- Zoro #
- G923368574
- UPC #
- 49206160194
- Country of Origin
- Taiwan, Province of China
- Cutting Capacity
- 0.75 in
- Item
- Pruning Tool Set with Case
- Application
- Routine yard maintenance, trimming work, and maintaining perennials and annuals
- Material
- Steel/Canvas
- Handle Type
- Cushion Grip
- Includes
- Bypass pruner; Anvil pruner; Garden snips; Grass shears; Canvas case
- Blade Material
- Steel
Description
Including a bypass pruner, anvil pruner, garden snips, and garden shears, the AMES 4-piece pruning tools kit has everything you need for routine maintenance and trimming around the yard. Each tool is crafted from strong carbon steel with soft comfort grips. And when the work is done, each tool fits into the convenient canvas case for easy, attractive storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.