This item is Discontinued.

Ames Research Laboratories Ames Research Laboratories BRS1 1 gal Rubber Barn Roof Sealer; White - Pack of 4 BRS1

Ames Research Laboratories BRS1 1 gal Rubber Barn Roof Sealer; White - Pack of 4 (Discontinued)

  • Mfr # BRS1
  • Zoro # G004166129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRS1
Zoro #
G004166129
UPC #
814580011710
Country of Origin
China

Description

Rubber Roof Coating. 500% elastic rubber metal roof sealant for waterproofing livestock barns, hay barns, equipment sheds and other metal, wood or rolled roofs.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 1 gal Rubber Barn Roof Sealer, White
  • Pack of 4
Specifications
  • Color: White
  • Capacity: 1 gal
  • Height: 8
  • Width: 6.75
  • Length: 6.75
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.