
Ames Safe-T-Deck Granulated Deck Coating 1 Gallon - White (Discontinued)
- Mfr # SD1TW
- Zoro # G7519157
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SD1TW
Zoro #
G7519157
UPC #
856955000189
Country of Origin
United States
Details
Color
White
Description
Ames' Safe-T-Deck is a pure, water-based, environmentally friendly, adhesive acrylic latex safety paint that comes in a granulated non-skid formula perfect for decks and stairs. It preserves and protects by substantially increasing the strength of the surface through adhesion. It seals out moisture and renews old surfaces while providing extra life and a skid resistant finish that is ideal for pedestrian traffic. • An above-grade, durable, elastomeric, skid-resistant, paint
• Waterproofs, preserves, protects and helps restore deck surfaces
• Use mostly on decks, stairs, walkways, ramps and concrete floor
• Flexible durable semi-gloss finish
• Performance of an epoxy
• Molecular plastic penetration
• Low VOC
• Coverage: 1 gal. per 100 sq. ft. per coat
• Application: roll or brush
• Water base rubberized plastic
• Non-toxic when dry
• Waterproofs, preserves, protects and helps restore deck surfaces
• Use mostly on decks, stairs, walkways, ramps and concrete floor
• Flexible durable semi-gloss finish
• Performance of an epoxy
• Molecular plastic penetration
• Low VOC
• Coverage: 1 gal. per 100 sq. ft. per coat
• Application: roll or brush
• Water base rubberized plastic
• Non-toxic when dry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.