Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ames Research Laboratories Ames Safe-T-Deck Granulated Deck Coating 5 Gallon - White SD5TW

Ames Safe-T-Deck Granulated Deck Coating 5 Gallon - White (Discontinued)

  • Mfr # SD5TW
  • Zoro # G7519254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD5TW
Zoro #
G7519254
UPC #
856955000196
Country of Origin
United States

Details

Color
White

Description

Ames' Safe-T-Deck is a pure, water-based, environmentally friendly, adhesive acrylic latex safety paint that comes in a granulated non-skid formula perfect for decks and stairs. It preserves and protects by substantially increasing the strength of the surface through adhesion. It seals out moisture and renews old surfaces while providing extra life and a skid resistant finish that is ideal for pedestrian traffic. • An above-grade, durable, elastomeric, skid-resistant, paint
• Waterproofs, preserves, protects and helps restore deck surfaces
• Use mostly on decks, stairs, walkways, ramps and concrete floor
• Flexible durable semi-gloss finish
• Performance of an epoxy
• Molecular plastic penetration
• Low VOC
• Coverage: 1 gal. per 100 sq. ft. per coat
• Application: roll or brush
• Water base rubberized plastic
• Non-toxic when dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.