Shop COLDFRONT TOOLS
See all product information
Create Account
Ice Scraper, 4 3/4 in L, Plastic
- Mfr # CF3002
- Zoro # G324931254
product price:Â
$
2.19
/ea
Key Features
Handle Type
Foam Comfort Grip
Scraper Blade Height
5/8 in
Overall Length
11 in
Maximum Handle Length
4 3/4 in
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF3002
- Zoro #
- G324931254
- UPC #
- 810220950043
- Country of Origin
- China
Dimensions
- Scraper Blade Height
- 5/8 in
- Overall Length
- 11 in
- Maximum Handle Length
- 4 3/4 in
- Handle Length
- 4 3/4 in
- Scraper Blade Width
- 4 in
- Minimum Handle Length
- 4 3/4 in
- Length
- 11 in
Details
- Handle Type
- Foam Comfort Grip
- Handle Material
- Plastic
- Item
- Ice Scraper
Description
Ice Scraper, Scraper Blade Width 4 in, Scraper Blade Height 5/8 in, Handle Length 4 3/4 in, Handle Type Foam Comfort Grip, Handle Material Plastic, Maximum Handle Length 4 3/4 in, Minimum Handle Length 4 3/4 in, Overall Length 11 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.