Zoro Homepage

AMETEK Windjammer Brushless Blower

  • Mfr # 119385-54

  • Zoro # G515623838


product price: $738.99
/ea
Free Shipping & Returns

Key Features

RPM Range
0-12000
Vacuum Rating
12 in wc
Blower Type
Tangential Discharge
Standards
RoHS
Discharge Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119385-54
Zoro #
G515623838
UPC #
-
Country of Origin
United States

Dimensions

Discharge Dia.
3/4 in
Body Dia.
5 in

Details

RPM Range
0-12000
Vacuum Rating
12 in wc
Blower Type
Tangential Discharge
Standards
RoHS
Item
Brushless Blower
Voltage
24V DC
Motor Design
BLDC
CFM
35 cfm
Blower Stages
1
Motor Enclosure Design
Open Air-Over

Description

AMETEK Windjammer Brushless Blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.