Zoro Homepage

DC Wound Field Motor, 7-51/64 in. L, CWSE

  • Mfr # MUE-6306A

  • Zoro # G0702530


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Rotation
CWSE
Armature Volts DC
12
Overall Length
7 13/16 in
Shaft Length
1 5/16 in
Field Volts DC
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUE-6306A
Zoro #
G0702530
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
7 13/16 in
Shaft Length
1 5/16 in
Length Less Shaft
6 1/2 in

Details

Item
DC Wound Field Motor
Rotation
CWSE
Armature Volts DC
12
Field Volts DC
12
HP
2 1/2
Application
Hydraulic Power Pack
Motor Bearings
Sleeve
Motor Type
Wound Field
Motor Application
OEM Replacement
Motor Design
Wound Field DC
Duty Cycle
Intermittant
Usable @ 208V
No
Voltage
12V DC
Usable @ 200V
No
Motor Shaft Rotation
CWSE
Voltage Compatibility
12V DC

Description

Motor,2 1/2 HP,,,12V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.