Zoro Homepage

DC Brushless Blower, 250 cfm, 100-240V A/C

  • Mfr # WP057BU1-0N18A-0004

  • Zoro # G915623834


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Air Over
Vacuum Rating
32 in wc
Blower Stages
1
Body Dia.
5 11/16 in
Voltage
100-240V A/C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP057BU1-0N18A-0004
Zoro #
G915623834
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 11/16 in
Discharge Dia.
2 1/4 in

Details

Motor Enclosure Design
Open Air Over
Vacuum Rating
32 in wc
Blower Stages
1
Voltage
100-240V A/C
Item
Brushless Blower
Blower Type
Brushless DC
Phase
Single
Motor Design
BLDC
RPM Range
0-21500
CFM
250 cfm

Description

Brushless Blower, Single Phase, Motor Design BLDC, Voltage 120V AC, Blower Type Brushless DC, Watts 1,400 W, Motor Enclosure Design Open Air Over, Vacuum Rating 32 in wc, CFM 250 cfm, Blower Stages 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.