Zoro Homepage

DC Brushless Blower, 60 cfm, 120V A/C

  • Mfr # 117878-52

  • Zoro # G715890443


product price: $1,161.99
/ea
Free Shipping & Returns

Key Features

Blower Type
Brushless DC
Voltage
120V AC
Blower Stages
3
Vacuum Rating
38 in wc
Watts
250 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117878-52
Zoro #
G715890443
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5 11/16 in
Discharge Dia.
1 1/4 in

Details

Blower Type
Brushless DC
Voltage
120V AC
Blower Stages
3
Vacuum Rating
38 in wc
Item
Brushless Blower
Watts
250 W
Standards
REACH Compliant, RoHS
RPM Range
0-13100
Motor Design
BLDC
Motor Enclosure Design
Open Air Over
Phase
Single
CFM
60 cfm

Description

Brushless Blower, Single Phase, Motor Design BLDC, Voltage 120V AC, Blower Type Brushless DC, Watts 500 W, Motor Enclosure Design Open Air Over, Vacuum Rating 38 in wc, CFM 60 cfm, Blower Stages 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.