Zoro Homepage

DC Brushless Blower, 65 cfm, 120V A/C

  • Mfr # 116630-03

  • Zoro # G315890522


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Watts
250 W
CFM
65 cfm
Motor Design
BLDC
Body Dia.
5 11/16 in
Vacuum Rating
45 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116630-03
Zoro #
G315890522
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5 11/16 in
Discharge Dia.
1 1/4 in

Details

Watts
250 W
CFM
65 cfm
Motor Design
BLDC
Vacuum Rating
45 in wc
Voltage
120V AC
Blower Type
Brushless DC
Motor Enclosure Design
Open Air Over
Blower Stages
2
Phase
Single
RPM Range
0-15000
Item
Brushless Blower

Description

Brushless Blower, Single Phase, Motor Design BLDC, Voltage 120V AC, Blower Type Brushless DC, Watts 250 W, Motor Enclosure Design Open Air Over, Vacuum Rating 45 in wc, CFM 65 cfm, Blower Stages 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.