Zoro Homepage

DC Brushless Blower, 900 cfm, 120V A/C

  • Mfr # 150532-56

  • Zoro # G415623839


product price: $2,709.99
/ea
Free Shipping & Returns

Key Features

Motor Design
BLDC
Blower Type
Brushless DC
Blower Stages
1
Body Dia.
12 5/16 in
CFM
900 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150532-56
Zoro #
G415623839
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
12 5/16 in
Discharge Dia.
6 11/16 in

Details

Item
Brushless Blower
Motor Design
BLDC
Blower Type
Brushless DC
Blower Stages
1
CFM
900 cfm
Phase
Single
RPM Range
0-8500
Vacuum Rating
20 in wc
Voltage
120V AC
Motor Enclosure Design
Open Air Over

Description

Brushless Blower, Single Phase, Motor Design BLDC, Voltage 120V AC, Blower Type Brushless DC, Motor Enclosure Design Open Air Over, Vacuum Rating 20 in wc, CFM 900 cfm, Blower Stages 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.