Shop AMETEK

Vacuum Motor, 120V AC, 97 cfm, 22210 RPM

  • Mfr # 119412-13
  • Zoro # G2985044

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Discharge
Tangential Bypass
Body Dia.
5.7 in
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
97 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
119412-13
Zoro #
G2985044
UPC #
-
Country of Origin
Mexico
Discharge
Tangential Bypass
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
97 cfm
Mounting Brackets
Thermoset
Motor Enclosure Design
Open
Motor/Blower Type
Bypass
Motor Design
Universal AC/DC
Ambient Temperature
40 Degrees C
Vacuum (H2O Sealed)
81.8
Max. Amps
8.6 A
Phase
Single
Motor Mounting Type
Lug
Motor Mounting Position
All Angle
Standards
UL Recognized (E47185)
Max. Air Watts
250 W
Motor Thermal Protection
None
No. of Speeds
1
Motor Efficiency Group
Standard Efficient
Hz
60/50 Hz
Bearings
Ball
Item
Vacuum Motor
Average Life
500 hr
Replacement Brushes
Mfr. No. 33474
Duty
Intermittent
Ins. Class
A
Full Load Amps @ 50Hz
8.6 A
Max. Ambient Temp.
40 Degrees C
Frame
Non-Standard
Vacuum Rating
81.8
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Bearing Protection
Air Sealed
Motor Application
Universal AC/DC Motor
Nameplate RPM
22,210 RPM
Duty Cycle
Intermittent
Full Load Amps
8.6 A
Voltage @ 50Hz
120V AC
Motor Bearings
Ball
Compatible Manufacturer Model Number
33474
Mounting Bracket Material
Thermoset
Usable @ 208V
Not Usable at 208V

Dimensions

Body Dia.
5.7 in
Overall Height
6 1/2 in
Overall Length
6 5/8 in
Inlet Tube Dia.
1 7/8 in
Wire Rope Length
6 5/8 in
Length
6 5/8 in

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 22,210 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 8.6 A, Non-Standard Frame, Motor/Blower Type Bypass, Max. Amps 8.6 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 250 W, Vacuum Rating 81.8, CFM @ 2-In. Orifice 97 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.