Zoro Homepage

Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd

  • Mfr # 114586

  • Zoro # G2940917


product price: $2,116.99
/ea
Free Shipping & Returns

Key Features

Discharge
Peripheral Bypass
Body Dia.
7.5 in
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
142.3 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114586
Zoro #
G2940917
UPC #
663001582519
Country of Origin
Mexico

Dimensions

Body Dia.
7.5 in
Overall Height
10 1/2 in
Overall Length
10 1/2 in

Details

Discharge
Peripheral Bypass
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
142.3 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Lug
Average Life
1,000 hr
Ins. Class
B
Duty
Intermittent
Hz
60 Hz
Motor Mounting Position
All Angle
Phase
Single
Max. Air Watts
321 W
Motor Thermal Protection
None
Vacuum (H2O Sealed)
69.6
Bearings
Ball
Footnotes
77
Max. Amps
8.2 A
Ambient Temperature
40 Degrees C
Motor Design
Universal AC/DC
Item
Vacuum Motor
Standards
CSA Certified (LR31393), UL Recognized (E47185)
No. of Speeds
1
Motor/Blower Type
Bypass
Full Load Amps
11.5 A
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Intermittent
Mounting Bracket Material
Metal
Nameplate RPM
14,840 RPM
Motor Application
Universal AC/DC Motor
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Vacuum Rating
67.7
Motor Bearings
Ball
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 14,840 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 11.5 A, Motor/Blower Type Bypass, Max. Amps 8.2 A, 60 Hz Hz, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 321 W, Vacuum Rating 67.7, CFM @ 2-In. Orifice 142.3 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.