Ametek

Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd


original price: $255.60
7% off
new price: $235.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Discharge Peripheral Bypass
  • Body Dia. 7.2 in
  • Voltage 120V AC
  • Blower Stages 2
  • CFM @ 2-In. Orifice 115.7 cfm
See all product information

Product Information

Dimensions

Body Dia. 7.2 in
Overall Height 6 3/16 in
Overall Length 6 1/8 in

Details

Discharge Peripheral Bypass
Voltage 120V AC
Blower Stages 2
CFM @ 2-In. Orifice 115.7 cfm
Mounting Brackets Metal
Motor Enclosure Design Open Dripproof
Vacuum (H2O Sealed) 110.0
Phase Single
Motor Design Universal AC/DC
Hz 60/50
Footnotes 68
No. of Speeds 1
Max. Amps 8.8 A
Replacement Brushes 2XB23
Duty Intermittent
Motor Mounting Type Lug
Ins. Class A
Bearings Ball
Ambient Temperature 40 Degrees C
Standards CSA Certified (LR31393), UL Recognized (E47185)
Max. Air Watts 399 W
Motor Mounting Position All Angle
Item Vacuum Motor
Average Life 700 hr
Motor/Blower Type Bypass
Motor Thermal Protection None
Motor Application Universal AC/DC Motor
Nameplate RPM 21,422
Vacuum Rating 113.4
Mounting Bracket Material Aluminum
Max. Ambient Temp. 40 Degrees C
Duty Cycle Intermittent
Full Load Amps @ 50Hz 13
Motor Bearings Ball
Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Full Load Amps 13.9

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 21,422, No. of Speeds 1, 120V AC Voltage, Full Load Amps 13.9, Motor/Blower Type Bypass, Max. Amps 8.8 A, 60/50 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Dripproof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 399 W, Vacuum Rating 113.4, CFM @ 2-In. Orifice 115.7 cfm, Mounting Bracket Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.