Zoro Homepage

Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd

  • Mfr # 115963

  • Zoro # G1684767


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Discharge
Peripheral Bypass
Body Dia.
7.2 in
Voltage
240V AC
Blower Stages
2
CFM @ 2-In. Orifice
114.6 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115963
Zoro #
G1684767
UPC #
663001036685
Country of Origin
Mexico

Dimensions

Body Dia.
7.2 in
Overall Height
6 7/8 in
Overall Length
6 7/8 in

Details

Discharge
Peripheral Bypass
Voltage
240V AC
Blower Stages
2
CFM @ 2-In. Orifice
114.6 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open
Ambient Temperature
40 Degrees C
Standards
UL Recognized (E47185)
No. of Speeds
1
Bearings
Ball
Phase
Single
Motor Mounting Type
Lug
Motor Thermal Protection
None
Footnotes
68, 72
Motor/Blower Type
Bypass
Replacement Brushes
2UV73
Hz
60/50 Hz
Max. Air Watts
375 W
Motor Design
Universal AC/DC
Max. Amps
4.7 A
Ins. Class
A
Item
Vacuum Motor
Duty
Intermittent
Motor Mounting Position
All Angle
Vacuum (H2O Sealed)
88.7
Average Life
700 hr
Motor Bearings
Ball
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Vacuum Rating
104.6
Bearing Protection
Air Sealed
Full Load Amps
7.2 A
Full Load Amps @ 50Hz
5.5 A
Motor Application
Universal AC/DC Motor
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
20,109 RPM
Duty Cycle
Intermittent
Mounting Bracket Material
Aluminum
Compatible Manufacturer Model Number
833415-53
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 20,109 RPM, No. of Speeds 1, 240V AC Voltage, Full Load Amps 7.2 A, Motor/Blower Type Bypass, Max. Amps 4.7 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 375 W, Vacuum Rating 104.6, CFM @ 2-In. Orifice 114.6 cfm, Mounting Bracket Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.