Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd

  • Mfr # 122165-00

  • Zoro # G3556725


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Discharge
Tangential Bypass
Body Dia.
8.4 in
Voltage
240V AC
Blower Stages
1
CFM @ 2-In. Orifice
166 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122165-00
Zoro #
G3556725
UPC #
704550036808
Country of Origin
Mexico

Dimensions

Body Dia.
8.4 in
Overall Height
6 in

Details

Discharge
Tangential Bypass
Voltage
240V AC
Blower Stages
1
CFM @ 2-In. Orifice
166 cfm
Mounting Brackets
Aluminum
Motor Enclosure Design
Open
Ins. Class
A
Average Life
1,500 hr
No. of Speeds
1
Duty
Intermittent
Bearings
Ball
Max. Amps
7.8 A
Vacuum (H2O Sealed)
110.0
Item
Vacuum Motor
Motor Design
Universal AC/DC
Standards
UL Recognized (E47185)
Hz
60 Hz
Motor Thermal Protection
None
Max. Air Watts
700 W
Motor/Blower Type
Bypass
Ambient Temperature
40 Degrees C
Nominal Efficiency
45 %
Phase
Single
Motor Mounting Type
Lug
Motor Mounting Position
All Angle
Replacement Brushes
Mfr. No. 50-5960
Vacuum Rating
115.3
Full Load Amps
7.8 A
Mounting Bracket Material
Aluminum
Bearing Protection
None
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Duty Cycle
Intermittent
Motor Application
Universal AC/DC Motor
Compatible Manufacturer Model Number
50-5960
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, No. of Speeds 1, 240V AC Voltage, Full Load Amps 7.8 A, Motor/Blower Type Bypass, Max. Amps 7.8 A, 60 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 700 W, Vacuum Rating 115.3, CFM @ 2-In. Orifice 166 cfm, Mounting Bracket Material Aluminum, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.