Zoro Homepage

Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd

  • Mfr # 115334

  • Zoro # G2235317


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Discharge
Tangential Bypass
Body Dia.
7.2 in
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
102.7 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115334
Zoro #
G2235317
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
7.2 in
Overall Height
6 1/8 in
Overall Length
6 1/8 in
Inlet Tube Dia.
2 in

Details

Discharge
Tangential Bypass
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
102.7 cfm
Mounting Brackets
Aluminum
Motor Enclosure Design
Open Drip Proof
Average Life
700 hr
Ambient Temperature
40 Degrees C
Vacuum (H2O Sealed)
110.0
Footnotes
68
Bearings
Ball
Motor Mounting Position
All Angle
Replacement Brushes
2XB23
Standards
CSA Certified (LR31393), UL Recognized (E47185)
Item
Vacuum Motor
Phase
Single
No. of Speeds
1
Motor Mounting Type
Lug
Max. Air Watts
384 W
Max. Amps
13 A
Ins. Class
A
Motor Design
Universal AC/DC
Hz
60 Hz
Duty
Intermittent
Motor Thermal Protection
None
Motor/Blower Type
Bypass
Max. Ambient Temp.
40 Degrees C
Full Load Amps
13.0 A
Duty Cycle
Intermittent
Vacuum Rating
110
Mounting Bracket Material
Aluminum
Motor Bearings
Ball
Nameplate RPM
21,800 RPM
Motor Application
Universal AC/DC Motor
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 21,800 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 13.0 A, Motor/Blower Type Bypass, Max. Amps 13 A, 60 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 384 W, Vacuum Rating 110, CFM @ 2-In. Orifice 102.7 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.