Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd

  • Mfr # 115937

  • Zoro # G2580112


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Discharge
Tangential Bypass
Body Dia.
7.2 in
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
105.4 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115937
Zoro #
G2580112
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
7.2 in
Overall Height
6 7/8 in
Overall Length
6 7/8 in
Inlet Tube Dia.
2 in

Details

Discharge
Tangential Bypass
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
105.4 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open Drip Proof
Motor/Blower Type
Bypass
Replacement Brushes
2XB23
Motor Mounting Type
Lug
Ins. Class
A
Hz
60/50 Hz
Phase
Single
Item
Vacuum Motor
Footnotes
68, 72
Motor Thermal Protection
None
No. of Speeds
1
Vacuum (H2O Sealed)
110.1
Average Life
700 hr
Duty
Intermittent
Standards
CSA Certified (LR31393), UL Recognized (E47185)
Motor Mounting Position
All Angle
Motor Design
Universal AC/DC
Ambient Temperature
40 Degrees C
Max. Amps
12.7 A
Bearings
Ball
Max. Air Watts
392 W
Mounting Bracket Material
Aluminum
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Bearing Protection
Air Sealed
Duty Cycle
Intermittent
Full Load Amps @ 50Hz
12.7 A
Voltage @ 50Hz
120V AC
Motor Bearings
Ball
Full Load Amps
12.7 A
Vacuum Rating
110.1
Motor Application
Universal AC/DC Motor
Nameplate RPM
21,000 RPM
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 21,000 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 12.7 A, Motor/Blower Type Bypass, Max. Amps 12.7 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 392 W, Vacuum Rating 110.1, CFM @ 2-In. Orifice 105.4 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.