Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd

  • Mfr # 122176-18

  • Zoro # G3518121


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Discharge
Tangential Bypass
Body Dia.
8.4 in
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
142 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122176-18
Zoro #
G3518121
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
8.4 in
Overall Height
7 in

Details

Discharge
Tangential Bypass
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
142 cfm
Mounting Brackets
Aluminum
Motor Enclosure Design
Open
Duty
Intermittent
Motor Mounting Type
Lug
Phase
Single
Standards
UL Recognized (E47185)
Motor Thermal Protection
Manual
Average Life
1,500 hr
Bearings
Ball
Item
Vacuum Motor
Motor Design
Universal AC/DC
Nominal Efficiency
45 %
Max. Amps
13.8 A
Hz
60 Hz
Vacuum (H2O Sealed)
150.0
Ambient Temperature
40 Degrees C
Ins. Class
A
No. of Speeds
1
Motor/Blower Type
Bypass
Max. Air Watts
700 W
Motor Mounting Position
All Angle
Replacement Brushes
Mfr. No. 50-5967
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Application
Universal AC/DC Motor
Full Load Amps
13.8 A
Duty Cycle
Intermittent
Max. Ambient Temp.
40 Degrees C
Mounting Bracket Material
Aluminum
Motor Bearings
Ball
Vacuum Rating
150
Bearing Protection
Yes
Compatible Manufacturer Model Number
50-5967
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, No. of Speeds 1, 120V AC Voltage, Full Load Amps 13.8 A, Motor/Blower Type Bypass, Max. Amps 13.8 A, 60 Hz Hz, Motor Thermal Protection Manual, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 700 W, Vacuum Rating 150, CFM @ 2-In. Orifice 142 cfm, Mounting Bracket Material Aluminum, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.