Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd

  • Mfr # 116119-00

  • Zoro # G2739301


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Discharge
Tangential Bypass
Body Dia.
7.2 in
Voltage
120V AC
Blower Stages
3
CFM @ 2-In. Orifice
94.3 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116119-00
Zoro #
G2739301
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
7.2 in
Overall Height
7 1/8 in
Overall Length
7 7/8 in
Inlet Tube Dia.
2 in

Details

Discharge
Tangential Bypass
Voltage
120V AC
Blower Stages
3
CFM @ 2-In. Orifice
94.3 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open Drip Proof
No. of Speeds
1
Motor Design
Universal AC/DC
Ambient Temperature
40 Degrees C
Phase
Single
Hz
60/50 Hz
Max. Amps
12.6 A
Bearings
Ball
Duty
Intermittent
Motor Mounting Position
All Angle
Item
Vacuum Motor
Replacement Brushes
2XB23
Standards
CSA (LR31393), UL (E47185)
Motor/Blower Type
Bypass
Footnotes
68
Ins. Class
A
Average Life
700 hr
Motor Thermal Protection
None
Motor Mounting Type
Lug
Max. Air Watts
438 W
Vacuum (H2O Sealed)
134.0
Full Load Amps
12.6 A
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
22,150 RPM
Vacuum Rating
135
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Bearings
Ball
Voltage @ 50Hz
120V AC
Motor Application
Universal AC/DC Motor
Duty Cycle
Intermittent
Mounting Bracket Material
Aluminum
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 22,150 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 12.6 A, Motor/Blower Type Bypass, Max. Amps 12.6 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 438 W, Vacuum Rating 135, CFM @ 2-In. Orifice 94.3 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.