Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd

  • Mfr # 117123-00

  • Zoro # G2474902


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Discharge
Tangential Bypass
Body Dia.
5.7 in
Voltage
240V AC
Blower Stages
3
CFM @ 2-In. Orifice
95.1 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117123-00
Zoro #
G2474902
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in
Overall Height
5 3/4 in
Overall Length
8 1/8 in
Inlet Tube Dia.
1 7/8 in

Details

Discharge
Tangential Bypass
Voltage
240V AC
Blower Stages
3
CFM @ 2-In. Orifice
95.1 cfm
Mounting Brackets
Aluminum
Motor Enclosure Design
Open
Motor/Blower Type
Bypass
Replacement Brushes
2UV80
Ambient Temperature
40 Degrees C
No. of Speeds
1
Motor Design
Universal AC/DC
Item
Vacuum Motor
Motor Mounting Position
All Angle
Max. Air Watts
448 W
Standards
UL (E47185)
Ins. Class
A
Motor Mounting Type
Lug
Bearings
Ball
Motor Efficiency Group
Energy Efficient
Motor Thermal Protection
None
Max. Amps
7 A
Vacuum (H2O Sealed)
137.2
Phase
Single
Duty
Intermittent
Average Life
500 hr
Hz
60/50 Hz
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Intermittent
Mounting Bracket Material
Aluminum
Motor Application
Universal AC/DC Motor
Nameplate RPM
25,790 RPM
Vacuum Rating
137.1
Voltage @ 50Hz
240V AC
Frame
Non-Standard
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Full Load Amps
6.8 A
Motor Bearings
Ball
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 25,790 RPM, No. of Speeds 1, 240V AC Voltage, Full Load Amps 6.8 A, Non-Standard Frame, Motor/Blower Type Bypass, Max. Amps 7 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 448 W, Vacuum Rating 137.1, CFM @ 2-In. Orifice 95.1 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.