Zoro Homepage

Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd

  • Mfr # 115923

  • Zoro # G1640423


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Discharge
Thru-Flow
Body Dia.
5.7 in
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
122 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115923
Zoro #
G1640423
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in
Overall Height
5 3/4 in
Overall Length
6 1/4 in

Details

Discharge
Thru-Flow
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
122 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open
Footnotes
68
Ins. Class
A
Hz
60 Hz
Standards
CSA (LR31393), UL (E47185)
Duty
Intermittent
Phase
Single
Max. Amps
10.7 A
Motor Thermal Protection
None
Motor Design
Universal AC/DC
Ambient Temperature
40 Degrees C
No. of Speeds
1
Motor Mounting Type
Lug
Item
Vacuum Motor
Motor Efficiency Group
Energy Efficient
Max. Air Watts
447 W
Motor/Blower Type
Thru-Flow
Replacement Brushes
41RD41
Bearings
Ball
Vacuum (H2O Sealed)
100.4
Average Life
500 hr
Motor Mounting Position
All Angle
Vacuum Rating
100.4
Motor Application
Universal AC/DC Motor
Mounting Bracket Material
Aluminum
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Duty Cycle
Intermittent
Frame
Non-Standard
Nameplate RPM
28,400 RPM
Full Load Amps
10.6 A
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 28,400 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 10.6 A, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 10.7 A, 60 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 447 W, Vacuum Rating 100.4, CFM @ 2-In. Orifice 122 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.