Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd

  • Mfr # 116457-00

  • Zoro # G1471504


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Discharge
Thru-Flow
Body Dia.
5.7 in
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
94 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116457-00
Zoro #
G1471504
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in
Overall Height
5 3/4 in
Overall Length
5 3/4 in

Details

Discharge
Thru-Flow
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
94 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open Drip Proof
Standards
CSA (LR31393), UL (E47185)
Motor Mounting Position
All Angle
Max. Air Watts
241 W
Motor Design
Universal AC/DC
Replacement Brushes
152F62
Duty
Intermittent
Vacuum (H2O Sealed)
90.2
Bearings
Ball
Ins. Class
A
Hz
60/50 Hz
Footnotes
68
Phase
Single
Motor Thermal Protection
Auto
Motor Mounting Type
Lug
Max. Amps
7.7 A
Item
Vacuum Motor
Motor Efficiency Group
Standard Efficient
Average Life
500 hr
Motor/Blower Type
Thru-Flow
No. of Speeds
1
Ambient Temperature
40 Degrees C
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Frame
Non-Standard
Nameplate RPM
23,170 RPM
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Mounting Bracket Material
Aluminum
Full Load Amps
7.5 A
Vacuum Rating
90.2
Motor Application
Universal AC/DC Motor
Voltage @ 50Hz
120V AC
Duty Cycle
Intermittent
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 23,170 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 7.5 A, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 7.7 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 241 W, Vacuum Rating 90.2, CFM @ 2-In. Orifice 94 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.