Shop AMETEK

VacuumMotor, 120VAC, 120.7cfm, 25630RPM

  • Mfr # 116146-00
  • Zoro # G1915173

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Discharge
Thru-Flow
Body Dia.
5.7 in
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
120.7 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
116146-00
Zoro #
G1915173
UPC #
-
Country of Origin
Mexico
Discharge
Thru-Flow
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
120.7 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open Drip Proof
Ins. Class
A
Motor Mounting Position
All Angle
Ambient Temperature
40 Degrees C
Footnotes
68
Bearings
Ball
Item
Vacuum Motor
Hz
60/50 Hz
Duty
Intermittent
Phase
Single
Vacuum (H2O Sealed)
96.4
Motor Thermal Protection
None
Motor Design
Universal AC/DC
Motor Efficiency Group
Energy Efficient
Replacement Brushes
2UV81
Average Life
500 hr
Motor/Blower Type
Thru-Flow
No. of Speeds
1
Max. Amps
10.3 A
Max. Air Watts
373 W
Standards
CSA (LR31393), UL (E47185)
Motor Mounting Type
Lug
Full Load Amps
10.1 A
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Mounting Bracket Material
Aluminum
Nameplate RPM
25,630 RPM
Vacuum Rating
100.2
Motor Bearings
Ball
Motor Application
Universal AC/DC Motor
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Intermittent
Usable @ 208V
Not Usable at 208V

Dimensions

Body Dia.
5.7 in
Overall Height
5 3/4 in
Overall Length
5 7/8 in
Wire Rope Length
5 7/8 in
Length
5 7/8 in

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 25,630 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 10.1 A, Motor/Blower Type Thru-Flow, Max. Amps 10.3 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 373 W, Vacuum Rating 100.2, CFM @ 2-In. Orifice 120.7 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.