EMT Connectors, 20PK
- Mfr # EC752BUS
- Zoro # G622984181
product price:Â
$
21.75
/pk of 20, $1.09/ea
Key Features
Trade Size
1 in
Standards
UL (Canada and US)
Application
EMT Conduit
Pipe Dia. (In.)
2 in
Overall Length
1.813 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EC752BUS
- Zoro #
- G622984181
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 1 in
- Pipe Dia. (In.)
- 2 in
- Overall Length
- 1.813 in
Details
- Standards
- UL (Canada and US)
- Application
- EMT Conduit
- Material
- Screw Machined Zinc Plated Steel
- Type
- Compression
Description
1", Zinc Plated Chromate Solid Alloy Steel, Concrete Tight, Insulated Throat, Compression, EMT Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.