Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amflo Amflo AMF18-259 2 .50in. Heavy Duty Buffing Cone AMF18-259

Amflo AMF18-259 2 .50in. Heavy Duty Buffing Cone (Discontinued)

  • Mfr # AMF18-259
  • Zoro # G304134996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMF18-259
Zoro #
G304134996
UPC #
046503182591
Country of Origin
China

Description

  • Tire Repair Tools.
  • Buffing Cones.
  • Clear the working surface inside and outside the tire.
  • Maximum speed is 25,000 RPM.
  • Camel 18-259 heavy-duty model is more textured and has a 2 1/2" diameter.
  • Camel 18-260 has a 2" diameter.
  • Dimensions: 3.8" L x 3.7" W x 0.6" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.