Zoro Homepage

Blow Gun Extension, Safety, 12 in, Brass

  • Mfr # 204E12

  • Zoro # G1824700


product price: $15.69
/ea

Key Features

Nozzle Type
Safety
Length
12 in
Base Material
Brass
Inlet Size
7/64 in
Application
Agricultural, Automotive, Blow Gun, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204E12
Zoro #
G1824700
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Inlet Size
7/64 in
Outlet Size
5/16 in
Diameter
2 in
Overall Length
12 in
Air Outlet Size
5/16 in

Details

Item
Air Gun Extension
Nozzle Type
Safety
Base Material
Brass
Application
Agricultural, Automotive, Blow Gun, Industrial
For Use With
Blow Gun
Number of Pieces
1
Features
1/8 in Thread
Nozzle Tip Material
Brass
Compatible with Product Type
Blow Guns
Product Type
Air Gun Extension

Description

Air Gun Extension, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.