Shop DYNABRADE

Straight Straight-Line 6In Ext. Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, 1 HP

  • Mfr # 52672
  • Zoro # G0604156

product price: 
$
1,079.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 5/8 in
Air Inlet
3/8 in NPT
Horsepower
1 hp
Free Speed
3400 rpm
Max. Speed
3,400 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52672
Zoro #
G0604156
UPC #
-
Country of Origin
United States
Item
Straight-Line 6In Ext. Die Grinder 1 Hp
Air Inlet
3/8 in NPT
Horsepower
1 hp
Free Speed
3400 rpm
Max. Speed
3,400 RPM
Grinder Type
Straight
Includes
1/4" Collet Insert Mfr. No. 50013 and 6mm Mfr. No. 50016, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 8mm Mfr. No. 50039
Collet
1/4" and 6mm
Throttle
Safety Lever
Grinder Orientation
Straight
Tool Weight
4.02 lb
Standards
CE Certified, EAC Certified
Features
Governor-Controlled
Air Pressure
90 psi
Switch Type
Lever
Air Consumption
44 cfm
Safety Features
Safety Lock Lever
Power Source
Air Powered
Exhaust Location
Rear
Number of Speed Settings
1
Frequency of Use
Frequent Maintenance to Heavy Production
Air Inlet Type
NPT
Speed - Maximum
3,400 RPM
Tool Life
Long Lasting
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
16 5/8 in
Min. Hose Size
3/8 in
Collet Size
6 mm, 1/4 in
Air Inlet Connection Size
3/8 in
Hose Size - Minimum
3/8 in
Wire Rope Length
16 5/8 in
Length
16 5/8 in
Fits Chest Size
Governor-Controlled

Description

Straight-Line 6In Ext. Die Grinder 1 Hp, Horsepower 1 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 3/8 in, Max. Speed 3,400 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT, Includes 1/4 In. Collet Insert Mfr. No. 50013 and 6mm Mfr. No. 50016, Fits Optional 1/8 In. Mfr. No. 50065, 3/8 In. Mfr. No. 50014, 8mm Mfr. No. 50039, Safety Features Safety Lock Lever, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.