Qk-CnntCplg, 1/4", Sckt, Steel, PK10
- Mfr # C2042L
- Zoro # G114803020
Key Features
Specifications
Details
- MFR #
- C2042L
- Zoro #
- G114803020
- UPC #
- 087817138201
- Country of Origin
- China
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Steel
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Finish/Coating
- Zinc-Plated
- Max. Flow Rate
- 736.24 lpm
- Coupling Locking Type
- Sleeve
- Includes Valve
- No
- Color
- SIlver
- For Hose I.D.
- 1/4 in
- Includes
- Lock-On Barb Coupler
- Max. Working Pressure @ 70 F
- 300 psi
- Barbed
- Yes
- For Use With
- Industrial Interchange Plug
- Shell Material
- Steel
- Wire Color
- SIlver
- Compatible Product Type
- Industrial Interchange Plug
- Traction Material
- Steel
Dimensions
- Hose Fitting Size
- 1/4 in
- Barb Size
- 1/4 in
- Overall Length
- 1/4 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 7/8 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
The AMFLO - C2042L is a push-to-connect sleeve locking mechanism for connection and disconnection, designed for use with pneumatic air lines and tools. It features a push-to-connect sleeve locking mechanism and is compatible with Industrial Interchange plugs. Constructed from steel with a hexavalent chromium free zinc plated finish, this coupling is intended to connect to hoses with a 1/4 in inner diameter via a 1/4 in barbed male fitting. It is rated for a maximum working pressure of 300 psi at 70°F and is rated for an air flow rate of 736.24 liters per minute.
Key Features:
- Connection Type: Hose Barb with barbed male fitting sized 1/4 in
- Coupling Component: Socket
- Locking Type: Sleeve mechanism for secure attachment
- Material: Steel with hexavalent chromium free zinc plating
- Maximum Working Pressure: 300 psi at 70°F
- Maximum Flow Rate: 736.24 liters per minute
- Overall Length: 0.25 in
- Maximum Outside Diameter: 7/8 in
- Includes: Lock-On Barb Coupler
- Color: Silver
- Interchange Standard: Industrial
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.