Qk-CnntCplg, 1/4", Sckt, Steel, PK10
- Mfr # C2044L
- Zoro # G414534044
Key Features
Specifications
Details
- MFR #
- C2044L
- Zoro #
- G414534044
- UPC #
- 087817138256
- Country of Origin
- China
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Steel
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Finish/Coating
- Zinc-Plated
- Max. Flow Rate
- 736.24 lpm
- Coupling Locking Type
- Sleeve
- Includes Valve
- No
- Color
- SIlver
- Max. Working Pressure @ 70 F
- 300 psi
- Includes
- Lock-On Barb Coupler
- Barbed
- Yes
- For Use With
- Industrial Interchange Plug
- For Hose I.D.
- 3/8 in
- Shell Material
- Steel
- Wire Color
- SIlver
- Compatible Product Type
- Industrial Interchange Plug
- Traction Material
- Steel
Dimensions
- Hose Fitting Size
- 3/8 in
- Barb Size
- 3/8 in
- Overall Length
- 1/4 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 7/8 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
The AMFLO - C2044L is a quick connect air coupling that provides a sleeve locking mechanism for connection and disconnection without additional tools, when used with compatible fittings. It features a 1/4 in industrial interchange body size and a 3/8 in hose barb connection compatible with hoses sized to a 3/8 in inner diameter, as specified by the hose manufacturer. This coupling features a sleeve locking mechanism for connection retention and a hexavalent chromium free zinc plating finish. It operates at a maximum working pressure rating of 300 psi at 70°F and supports a maximum flow rate rating of 736.24 liters per minute. The coupling includes a lock-on barb coupler (barb coupler for lock-on connection) and is compatible with industrial interchange plug fittings of matching sizes/standards.
Key Features:
- Material: steel construction
- Connection Type: Hose barb with a 3/8 in barb size and hose fitting size.
- Hose Fitting Gender: Male.
- Coupling Component: Socket.
- Coupling Locking Type: Sleeve mechanism for connection retention.
- Finish/Coating: [omit from description]
- Max. Working Pressure: maximum working pressure rating: 300 psi at 70°F
- Max. Flow Rate: maximum flow rate rating: 736.24 liters per minute
- Overall Length: Approximate length of 0.25 in.
- Includes: Lock-on barb coupler (barb coupler for lock-on connection).
- Interchange Type: Industrial standard for compatibility with corresponding fittings.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.