Qk-CnntCplg, 3/8", Sckt, Steel, PK10
- Mfr # C2644L
- Zoro # G114534023
Key Features
Specifications
Details
- MFR #
- C2644L
- Zoro #
- G114534023
- UPC #
- 087817138461
- Country of Origin
- China
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Steel
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Finish/Coating
- Zinc-Plated
- Coupling Locking Type
- Sleeve
- Includes Valve
- No
- Color
- SIlver
- Max. Working Pressure @ 70 F
- 300 psi
- For Use With
- Industrial Interchange Plug
- Includes
- Lock-On Barb Coupler
- Barbed
- Yes
- For Hose I.D.
- 3/8 in
- Shell Material
- Steel
- Wire Color
- SIlver
- Compatible Product Type
- Industrial Interchange Plug
- Traction Material
- Steel
Dimensions
- Hose Fitting Size
- 3/8 in
- Barb Size
- 3/8 in
- Overall Length
- 3/8 in
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Max. Outside Dia.
- 1 1/16 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
The AMFLO - C2644L is a quick connect air coupling for tool-free connection and disconnection using the push-to-connect sleeve locking mechanism. It features a push-to-connect sleeve locking mechanism and is compatible with Industrial Interchange plug connections (per specified interchange standard). Made of steel with a hexavalent chromium-free zinc plated finish, this coupling is rated for a maximum working pressure of 300 psi at 70°F. The body size and hose fitting size are both 3/8 in, accommodating hoses of 3/8 in inner diameter, with a male hose fitting and barbed connection type for hose connection using the specified barbed connection type and 3/8 in barb size.
Key Features:
- Material: Steel construction with hexavalent chromium-free zinc plated finish
- Connection type: Hose barb with a 3/8 in barb size for hose securement
- Hose fitting gender: Male; hose fitting size: 3/8 in
- Maximum working pressure: 300 psi at 70°F
- Overall length: 0.38 in (as specified); maximum outside diameter: 1 1/16 in (as specified)
- Coupling component: Socket with sleeve locking type
- Includes: Lock-On barb coupler (as specified)
- Interchange type: Industrial, compatible with Industrial Interchange plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.