Zoro Homepage

Quick Connect Air Couplings, 3/8" Body Sz

  • Mfr # CP8

  • Zoro # G114803051


product price: $7.79
/pk 10, $0.78/ea

Key Features

Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Female
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP8
Zoro #
G114803051
UPC #
087817612886
Country of Origin
China

Dimensions

Hose Fitting Size
1/4 in
Thread Size
1/4"-18
Overall Length
3/8 in
Body Size - Quick Connect Air Couplings
3/8 in
Max. Outside Dia.
3/4 in

Details

Item
Quick Connect Air Couplings
Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Female
Connection Type
NPT
Finish/Coating
Hexavalent Chromium Free Zinc Plated
Coupling Locking Type
Sleeve
Includes Valve
No
Color
SIlver
Barbed
No
Max. Working Pressure @ 70 F
300 psi
For Use With
Automotive Interchange Coupler
Includes
FNPT Plug
For Hose I.D.
1/4 in

Description

Quick Connect Air Couplings, Tru-Flate-Automotive, Steel, Plug, Female, NPT, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.