12 in. x 16 in. Stainless Steel Hand Sink with Faucet

  • Mfr # HAND-SINK HS-12

  • Zoro # G209116509


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Width
14 in
With Faucet / Without Faucet
With Faucet
Thickness
18 Gauge
Material
430 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAND-SINK HS-12
Zoro #
G209116509
UPC #
810095252174
Country of Origin
China

Dimensions

Overall Width
14 in
Thickness
18 Gauge
Overall Height
10 in
Width
14 in
Overall Length
12 in

Details

Color
Silver
Item
Wall Mounted Hand Sink
With Faucet / Without Faucet
With Faucet
Material
430 Stainless Steel
Standards
NSF
Includes
Basket Strainer, Installation Hardware

Description

Efficiently wash and sanitize your hands with this 12in x 16in wall mounted hand sink with gooseneck faucet!Keep your restaurant up to code without sacrificing space with this hand sink with a single 9in x 9in bowl and a convenient 8in high back splash. This easy-to-clean, compact sink easily fits in tight spaces and securely attaches to the wall or a surface to open up floor space for other uses. Its attractive, yet simple design will be sure to encourage cleanliness in the kitchen.Durable Construction Comprised of high-quality 20-gauge type 304 stainless steel along its top, bowl, and backsplash, this hand sink guarantees reliability and durability. In addition, this material is corrosion resistant when properly maintained. Includes 6in gooseneck faucet, 1 1/2in IPS drain baskets, and mounting bracket. 20-gauge type 304 stainless steel. Holes punched on 4in centers. Single 9in x 9in bowl. 8in high backsplash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.