16 in. x 24 in. Maple Wood Cutting Board, Reversible with Juice Groove and Handles
- Mfr # AMG MWCB-1624-SQJG-Z
- Zoro # G923943344
product price:Â
$
62.19
/ea
Key Features
Features
Juice Groove; Reverse Side for Chopping,Built-In Hand Grips
Width
24 in
Application
Kitchen, BBQ, Meat Carving, Serving, Food Prep
Material
Solid Maple Wood
Color
Natural Maple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG MWCB-1624-SQJG-Z
- Zoro #
- G923943344
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Thickness
- 1.5 in
- Length
- 16 in
Details
- Features
- Juice Groove; Reverse Side for Chopping,Built-In Hand Grips
- Application
- Kitchen, BBQ, Meat Carving, Serving, Food Prep
- Material
- Solid Maple Wood
- Color
- Natural Maple
- Item
- Cutting Board
Description
Designed for reliable performance and everyday versatility, this 16 in. x 24 in. maple wood cutting board provides a durable and functional prep surface for kitchens, grilling stations, and serving applications. The reversible design offers two usable sides - one with a juice groove to help contain liquids during carving and slicing, and a smooth reverse side ideal for chopping, prepping, or presentation. Crafted from solid maple wood, the board delivers a sturdy, knife-friendly surface with a naturally tight grain that stands up well to daily use. To achieve its full 1.5 in. thickness, two 0.75 in. solid wood panels are bonded together, a construction method that improves structural stability, helps resist deformation, and reduces the risk of cracking over time. This reinforced build makes the board well suited for frequent food prep, carving meats, and other kitchen tasks where durability matters. Integrated hand grips on each side make lifting and repositioning easy, allowing you to move the board comfortably from prep area to countertop or serving space. Whether used for BBQ preparation, everyday chopping, or as a serving board for gatherings, this maple cutting board combines practical design with long-lasting performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.