Shop AMGOOD

12 in. x 22 in. Stainless Steel Underbar Drainboard

  • Mfr # AMG UD-2212-Z
  • Zoro # G123939574

product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Gauge
20 Gauge
Standards
NSF
Material
Stainless Steel
Height
33 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AMG UD-2212-Z
Zoro #
G123939574
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Height
33 in

Details

Gauge
20 Gauge
Standards
NSF
Item
Underbar Drainboard
Material
Stainless Steel

Description

This underbar stainless steel drainboard is designed to provide reliable drying and drainage in compact bar and foodservice environments. With an overall size of 22-1/2 in. x 18 in. x 30 in. H and a 3 in. backsplash, it fits neatly into underbar setups while helping control splashes and runoff. The corrugated drainboard surface is constructed from 20-gauge type 304 stainless steel, allowing water to flow efficiently toward the integrated drain while offering excellent corrosion resistance. The open-front design provides easy access below, making it well suited for placement next to bar sinks, glass washers, or prep stations. A 9.5 in. high stainless steel apron adds structural support and a clean, professional appearance. For durability and stability, the unit is reinforced with a 20-gauge stainless steel hat channel and galvanized H-shaped leg bracing. Galvanized legs with adjustable plastic bullet feet ensure a secure setup and allow for leveling on uneven floors. A 1 in. x 1.5 in. IPS drain is included for convenient installation. NSF certified to meet strict public health and sanitation standards, this underbar drainboard is ideal for bars, restaurants, cafes, and other commercial foodservice operations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.