Shop WRIGHTMASTER
See all product information
Create Account
20.9 in. x 13.8 in. Freestanding Stainless Steel 1-Compartment Commercial Kitchen Sink with Faucet
- Mfr # ZOR-sink-53
- Zoro # G723573796
product price:Â
$
91.19
/ea
Key Features
Width
13.78 in
Height
30.31 in
Installation
Freestanding
Material
Stainless Steel
Includes
Faucet, Drain, Drain Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-sink-53
- Zoro #
- G723573796
- UPC #
- 238027140878
- Country of Origin
- China
- Item
- Utility Sinks
- Installation
- Freestanding
- Material
- Stainless Steel
- Includes
- Faucet, Drain, Drain Cap
- Color
- Silver
Dimensions
- Width
- 13.78 in
- Height
- 30.31 in
Description
This stainless steel utility sink simplifies daily tasks with its spacious single basin, perfect for washing large pots or tools. Integrated storage compartments keep essentials organized, while feet ensure stability on any surface. Durable construction withstands heavy use, making it ideal for busy kitchens or DIY projects. Streamline your workflow and reclaim time for what matters most.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.