12 in. x 48 in. Stainless Steel Folding Wall Shelf

  • Mfr # AMG-FWS-1248

  • Zoro # G509291852


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Solid
Width
12
Height
7
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMG-FWS-1248
Zoro #
G509291852
UPC #
810095252846
Country of Origin
China

Dimensions

Width
12
Height
7

Details

Item
Stainless Steel Folding Wall Shelf
Shelving Type
Solid
Material
Stainless Steel
Color
Silver
Gauge
18 Gauge
Weight Capacity
110 Lbs
Standards
NSF
Includes
Installation Hardware

Description

Professional and sleek look make this space saving shelf a good fit in commercial or residential environment. This commercial grade folding shelf is suitable for commercial and residential use, Its easy to assemble and install.This shelf can be used in almost any location where there is a need to store item and save space. Most common places where our customers use our shelves include: food truck, commercial kitchen, garage, closet, laundry room, utility and equipment room, lab, home kitchen appliance shelf for toaster and microwave, etc. This corrosion resistant wall shelf can handle anything you throw at it and will last for years to come. Easy to clean and sterilize, metal shelves are superior to wood or glass. Food and liquid wont get stuck or ruin the integrity of the surface. Easily wipe away excess with no fuss, mess, or contamination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.