
Shop AMGOOD
See all product information
13 in. x 10 in. 19 Gauge Quarter Size Aluminum Bun / Sheet Pan, 12PK
Mfr # SBP-19G-1013-12PK-Z
Zoro # G922640053
product price:Â $94.95
/pk 12, $7.91/eaKey Features
Material
3003 Aluminum
Length
13 in
Width
10 in
Color
Silver
Features
5 mm steel wire into the rim
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SBP-19G-1013-12PK-Z
Zoro #
G922640053
UPC #
-
Country of Origin
China
Dimensions
Length
13 in
Width
10 in
Size
10 in x 13 in
Details
Item
Bun Pan
Material
3003 Aluminum
Color
Silver
Features
5 mm steel wire into the rim
Gauge
19 ga.
Standards
NSF Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.