13 in. x 10 in. 19 Gauge Quarter Size Aluminum Bun / Sheet Pan, 6PK
- Mfr # SBP-19G-1013-6PK-Z
- Zoro # G222640050
product price:Â
$
50.15
/pk of 6, $8.36/ea
Key Features
Material
3003 Aluminum
Length
13 in
Width
10 in
Color
Silver
Standards
NSF Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBP-19G-1013-6PK-Z
- Zoro #
- G222640050
- UPC #
- -
- Country of Origin
- China
- Item
- Bun Pan
- Material
- 3003 Aluminum
- Color
- Silver
- Standards
- NSF Listed
- Features
- 5 mm steel wire into the rim
- Gauge
- 19 ga
Dimensions
- Length
- 13 in
- Width
- 10 in
- Size
- 10 in x 13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.