Shop AMGOOD
See all product information
Create Account
Size 13 in. x 18 in. Half Size Perforated Aluminum Bun / Sheet Pan, 12PK
- Mfr # AMG PBP-19G-1813-12PK-Z
- Zoro # G122832456
product price:Â
$
152.99
/pk of 12, $12.75/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length
18 in
Width
13 in
Height
1 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG PBP-19G-1813-12PK-Z
- Zoro #
- G122832456
- UPC #
- -
- Country of Origin
- China
- Item
- Performated Aluminum Bun Pan
- Material
- Aluminum
- Color
- Silver
- Application
- For commercial ovens, racks, and high-efficiency food prep areas.
- Number of Pieces
- 12 sheets
- Gauge
- 19 ga
- Features
- With a wire-in-rim edge
- Type
- Baking Sheet
- Includes
- Perforation for Enhanced Airflow
- Standards
- NSF
Dimensions
- Length
- 18 in
- Width
- 13 in
- Height
- 1 in
- Size
- 13 in x 18 in
- Dimensions
- 13 in. x 18 in. x 1 in.
Description
The AmGood Half Size 13 in. x 18 in. Perforated Aluminum Sheet Pan is designed to deliver superior airflow and crispier results in every bake. Constructed from 19-gauge 3003 aluminum with a reinforced wire-in-rim edge, this commercial-grade pan provides strength, durability, and warp resistance in high-volume kitchens. The precision perforations across the surface allow hot air and steam to circulate freely, resulting in evenly browned and crispy finishes-perfect for baking rolls, pizzas, pastries, or roasting vegetables. Sized to fit standard half-size racks and ovens, this pan is ideal for bakeries, restaurants, food trucks, or home use where performance and reliability matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.