Shop AMGOOD
See all product information
Create Account
13 in. x 18 in. 19 Gauge Half Size Aluminum Bun Pan, 6PK
- Mfr # SBP-19G-1813-6PK-Z
- Zoro # G822640047
product price:Â
$
73.45
/pk of 6, $12.24/ea
Key Features
Overall Width (In.)
13 in
Overall Length (In.)
18 in
Material
3003 Aluminum
Features
5 mm steel wire into the rim
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBP-19G-1813-6PK-Z
- Zoro #
- G822640047
- UPC #
- -
- Country of Origin
- China
- Item
- Bun Pan
- Material
- 3003 Aluminum
- Features
- 5 mm steel wire into the rim
- Color
- Silver
- Gauge
- 19 ga
- Standards
- NSF Listed
Dimensions
- Overall Width (In.)
- 13 in
- Overall Length (In.)
- 18 in
- Size
- 13 in x 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.