Artisan 7 Quart Enameled Cast Iron Dutch Oven in Red with Borosilcate Lid
- Mfr # 750123692M
- Zoro # G422980437
product price:Â
$
71.89
/ea
Key Features
Material
Enameled Cast Iron
Width
10.60 in
Height
5.50 in
Color
Red
Length
14.40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123692M
- Zoro #
- G422980437
- UPC #
- 085081595195
- Country of Origin
- China
Dimensions
- Width
- 10.60 in
- Height
- 5.50 in
- Length
- 14.40 in
Details
- Item
- Dutch Oven
- Material
- Enameled Cast Iron
- Color
- Red
Description
The Crock Pot Artisan 7 Quart Enameled Cast Iron Dutch Oven is the perfect blend of style and performance. Its durable enameled cast iron body ensures even heat distribution, while the borosilicate glass lid lets you watch your food as it cooks. Compatible with gas, electric, ceramic, and induction stovetops, it's also oven safe up to 500 Degrees F for ultimate versatility. Built for lasting use, this Dutch oven is ideal for everything from slow-cooked stews to baked bread. For best results, hand wash to maintain its vibrant enamel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.