Shop AMGOOD
See all product information
Create Account
13 in. x 18 in. 19 Gauge Half Size Aluminum Bun / Sheet Pan.
- Mfr # AMG SBP-19G-1813-1PK-Z
- Zoro # G623943309
product price:Â
$
13.15
/ea
Key Features
Size
Half Size
Height
1 in
Type
Wire-In-Rim
Application
Commercial Kitchens, Restaurants, High-Volume Food Prep Environments
Green Certification or Other Recognition
NSF Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG SBP-19G-1813-1PK-Z
- Zoro #
- G623943309
- UPC #
- -
- Country of Origin
- China
- Type
- Wire-In-Rim
- Application
- Commercial Kitchens, Restaurants, High-Volume Food Prep Environments
- Green Certification or Other Recognition
- NSF Listed
- Material
- Aluminum
- Color
- Silver
- Gauge
- 19
- Item
- Bun Pan
Dimensions
- Size
- Half Size
- Height
- 1 in
- Width
- 13 in
- Length
- 18 in
Description
The AmGood Half Size Aluminum Bun / Sheet Pan is built to handle the daily demands of any commercial or home kitchen. Made from 19 gauge (0.9 mm) 3003 aluminum, it delivers even heat distribution and long-lasting durability. The reinforced wire-in-rim design, featuring a 5 mm rolled steel wire, helps the pan maintain its shape under high heat or heavy loads. With a standard half-size footprint of 13 in. x 18 in. and a 1 in. depth, this versatile sheet pan is perfect for baking, roasting, cooling, or prepping ingredients. Whether you're a restaurant professional or a home baker, this pan is a reliable, food-safe essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.