
13 in. x 18 in. Half Size Perforated Aluminum Bun / Sheet Pan, 6PK
Mfr # AMG PBP-19G-1813-6PK-Z
Zoro # G322832454
product price:Â $78.95
/pk 6, $13.16/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length
18 in
Width
13 in
Height
1 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AMG PBP-19G-1813-6PK-Z
Zoro #
G322832454
UPC #
-
Country of Origin
China
Dimensions
Length
18 in
Width
13 in
Height
1 in
Size
13 in x 18 in
Dimensions
13 in. x 18 in. x 1 in.
Details
Item
Performated Aluminum Bun Pan
Material
Aluminum
Color
Silver
Application
For commercial ovens, racks, and high-efficiency food prep areas.
Gauge
19 Gauge
Standards
NSF
Includes
Perforation for Enhanced Airflow
Type
Baking Sheet
Number of Pieces
6 sheets
Features
With a wire-in-rim edge
Description
The AmGood Half Size 13 in. x 18 in. Perforated Aluminum Sheet Pan is designed to deliver superior airflow and crispier results in every bake. Constructed from 19-gauge 3003 aluminum with a reinforced wire-in-rim edge, this commercial-grade pan provides strength, durability, and warp resistance in high-volume kitchens. The precision perforations across the surface allow hot air and steam to circulate freely, resulting in evenly browned and crispy finishes-perfect for baking rolls, pizzas, pastries, or roasting vegetables. Sized to fit standard half-size racks and ovens, this pan is ideal for bakeries, restaurants, food trucks, or home use where performance and reliability matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.