Shop AMGOOD
See all product information
Create Account
18 in. x 26 in. Full Size Perforated Aluminum Bun, Sheet Pan, 12PK
- Mfr # AMG PBP-19G-1826-12PK-Z
- Zoro # G422832453
product price:
$
252.99
/pk of 12, $21.08/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length
26 in
Width
18 in
Height
1 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG PBP-19G-1826-12PK-Z
- Zoro #
- G422832453
- UPC #
- -
- Country of Origin
- China
- Item
- Performated Aluminum Bun Pan
- Material
- Aluminum
- Color
- Silver
- Includes
- Perforation for Enhanced Airflow
- Gauge
- 19 ga
- Number of Pieces
- 12 sheets
- Standards
- NSF
- Features
- With a wire-in-rim edge
- Application
- For commercial ovens, racks, and high-efficiency food prep areas.
- Type
- Baking Sheet
Dimensions
- Length
- 26 in
- Width
- 18 in
- Height
- 1 in
- Size
- 18 in x 26 in
- Dimensions
- 18 in. x 26 in. x 1 in.
Description
The AmGood Full Size 18 in. x 26 in. Perforated Aluminum Sheet Pan is built for high-volume kitchens that demand top-tier performance. Constructed from heavy-duty 19-gauge 3003 aluminum and reinforced with a wire-in-rim edge, this commercial-grade pan resists warping under intense heat and heavy use. Strategically placed perforations across the pan’s surface promote superior airflow and even heat distribution, delivering crispier results every time. Ideal for baking bread, pizza, pastries, or roasting vegetables, this pan ensures moisture escapes and golden browning occurs on all sides. Designed to fit standard commercial racks and ovens, it’s an essential tool for bakeries, restaurants, and large-scale food prep. Count on AmGood’s trusted quality to keep your kitchen running efficiently and your results consistently excellent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.