15 in x 14 in. x 5 in. Stainless Steel Table Drawer

  • Mfr # DRAWER-1514-Z

  • Zoro # G612028123


product price:  $70.85
/ea

Key Features

Color
Silver
For Use With
AmGood 18 in. - 30 in. deep tables that are at least 36 in. long.
Material
430 Stainless Steel
Length
15"
Width (In.)
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRAWER-1514-Z
Zoro #
G612028123
UPC #
-
Country of Origin
China

Dimensions

Length
15"
Width (In.)
14"
Thickness
18 Gauge

Details

Color
Silver
For Use With
AmGood 18 in. - 30 in. deep tables that are at least 36 in. long.
Material
430 Stainless Steel
Item
Drawer
Number of Drawers
1 Drawer
NSF Listed
Yes

Description

Keep your kitchen organized by mounting this AmGood 15 x 14 x 5 drawer to the underside of your work table. Durable 18-gauge construction, 430 stainless steel front and galvanized steel body, To mount the top drawer, simply drill through the table's hat channels and secure the drawer with screws. Works with AmGood 24 and 30 deep tables that are at least 36 long. Features a removable insert for easy cleanup


  • •Keep your kitchen organized by mounting this AmGood 20" x 14" x 5" drawer to the underside of your work table.
  • •Durable 18-gauge construction, 430 stainless steel front and galvanized steel body
  • •To mount the top drawer, simply drill through the table's hat channels and secure the drawer with screws.
  • •Works with AmGood 18 in. - 30 in. deep tables that are at least 36 in. long.
  • •Features a removable insert for easy cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.