Stainless Steel Flanged Feet for Stainless Steel 1-5/8 in. O.D. Tubing
- Mfr # SSFF-4PK-Z
- Zoro # G014776073
product price:
$
38.65
/ea
Key Features
Color
Silver
Material
Stainless Steel
Fits
1-5/8in O.D. tubing
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSFF-4PK-Z
- Zoro #
- G014776073
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 in
Details
- Color
- Silver
- Material
- Stainless Steel
- Item
- Flanged Feet
- Fits
- 1-5/8in O.D. tubing
Description
This set of 4 flanges feet provides a stable platform for your unit by securing it to the floor.Applications:Work TablesEquipment StandsIce MachinesSinks
- •Adjustable foot insert
- •Stainless steel finish
- •For 1-5/8in O.D. tubing
- •Toe adjustment from 1-3/8 in. to 2-1/2 in.H
- •Pack of 4 Feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.