Shop AMGOOD
See all product information
Create Account
16 in. x 20 in. x 12 in. Stainless Steel 3 Compartment Drop-In Sink. NSF
- Mfr # AMG SINK DIS S3C-162010-NF-Z
- Zoro # G822640061
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Height
10-5/32 in
Width
54 in
Depth
10 in
Gauge
18 Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG SINK DIS S3C-162010-NF-Z
- Zoro #
- G822640061
- UPC #
- -
- Country of Origin
- China
- Item
- Sink
- Material
- 304 Stainless Steel
- Gauge
- 18 Gauge
- Installation
- Drop-In Sink
- Standards
- NSF
- Includes
- Basket Strainer
- Finish
- Stainless Steel
- Color
- Silver
Dimensions
- Height
- 10-5/32 in
- Width
- 54 in
- Depth
- 10 in
Description
Designed for efficiency, this sink allows washing, rinsing, and sanitizing all in one convenient space, catering perfectly to dishwashing or food prep needs. Its adaptable size suits compact kitchens where space is a premium. It meets the strict standards set by NSF International, ensuring adherence to public safety, health, and environmental requirements. Constructed with resilient 18-gauge, 304 series stainless steel, this sink offers easy maintenance and long-lasting durability. The integrated marine edge prevents spills, keeping surfaces clean. Each compartment features 3 1/2 in. drain baskets to trap food debris, averting drain clogs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.