Shop AMGOOD
See all product information
16 in. x 20 in. x 12 in. Stainless Steel 1 Compartment Drop-In Sink with Faucet. NSF
Mfr # AMG SINK DIS S1C-162010-F-Z
Zoro # G822640054
product price:Â $266.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Height
10-5/32 in
Width
18 in
Depth
10 in
Gauge
18 Gauge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AMG SINK DIS S1C-162010-F-Z
Zoro #
G822640054
UPC #
-
Country of Origin
China
Dimensions
Height
10-5/32 in
Width
18 in
Depth
10 in
Details
Item
Sink
Material
304 Stainless Steel
Gauge
18 Gauge
Installation
Drop-In Sink
Finish
Stainless Steel
Color
Silver
Standards
NSF
Includes
Faucet, Basket Strainer
Description
In tight spaces, this compact Amgood stainless steel drop-in sink with a single compartment provides an ideal solution. Its functional design ensures effective hand washing, catering perfectly to food trucks, concession stands, or snack bars. Certified by NSF International for its commitment to public safety and environmental standards, this sink boasts durable 18-gauge, 304 series stainless steel construction. It's easy to maintain and resistant to rust, ensuring longevity. The added marine edge prevents spills, maintaining cleanliness. Equipped with a 3 1/2 in. drain basket, it effectively catches food debris
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.