24 in. x 23.5 in. Stainless Steel One Compartment Sink w/Faucet and 18 in. x 18 in. x 12 in. Bowl
- Mfr # AMG SINK S1C-181812-F-K-Z
- Zoro # G122640044
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Height
43-3/4 in
Width
23-1/2 in
Depth
12 in
Gauge
18 Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG SINK S1C-181812-F-K-Z
- Zoro #
- G122640044
- UPC #
- -
- Country of Origin
- China
- Item
- Sink
- Material
- 304 Stainless Steel
- Gauge
- 18 Gauge
- Installation
- Freestanding
- Standards
- NSF
- Finish
- Stainless Steel
- Includes
- Faucet, Basket Strainer
- Color
- Silver
Dimensions
- Height
- 43-3/4 in
- Width
- 23-1/2 in
- Depth
- 12 in
Description
The AmGood Commercial Stainless Steel Sink is crafted for durability and reliability, making it a top choice for both commercial and residential applications. Measuring 24 in. x 23.5 in., with a spacious 18 in. x 18 in. x 12 in. deep bowl, this sink provides ample space for a variety of washing and prep tasks, perfect for restaurants, bars, bakeries, laundry rooms, garages, and more. Constructed from high-quality, 18-gauge type 304 stainless steel, this sink offers excellent corrosion resistance and is designed to withstand the rigors of busy environments. The included 8 in. center faucet with a 10 in. spout provides convenient water access for efficient cleaning and rinsing. The galvanized legs with adjustable plastic bullet feet ensure stability on uneven surfaces, while the NSF certification guarantees compliance with the highest food safety and sanitation standards. Complete with a basket drain for easy water drainage, this heavy-duty sink is built to deliver long-lasting performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.